Carboy, HDPE, 415 mm H, Amber
- Mfr # 15K-1211-OEM
- Zoro # G923353914
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Maximum Screw Closure Size
83 mm
Features
Large Handles, Rectangular Shape
Includes Graduations
Graduations Included
Autoclavable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15K-1211-OEM
- Zoro #
- G923353914
- UPC #
- -
- Country of Origin
- United States
- Shape
- Rectangular
- Features
- Large Handles, Rectangular Shape
- Includes Graduations
- Graduations Included
- Autoclavable
- Yes
- Includes Closure
- Yes
- Handle Style
- Shouldered
- Closure Type
- Screw On Cap
- Basic Material
- Plastic
- Dispenser Type
- Spigot
- Body Material
- HDPE
- Closure Material
- Polypropylene
- Closure Liner Material
- Unlined
- Item
- Carboy
- Standards
- FDA Compliance
- Capacity - English
- 1 gal
- Clarity
- Colored
- Capacity - Metric
- 6.9 L
- Includes
- Handle, Spigot, Threaded Cap
- Product Type
- Carboy
- Body Color
- Amber
- Front Closure
- Screw On Cap
Dimensions
- Maximum Screw Closure Size
- 83 mm
- Overall Depth - Metric
- 270 mm
- Overall Height - Metric
- 415 mm
- Overall Width - Metric
- 131 mm
- Screw Closure Size
- 83 mm
- Mouth Size
- Wide
- Fits Chest Size
- Large Handles, Rectangular Shape
Description
Carboy, Body Material HDPE, Autoclavable Yes, Body Diameter Not Applicable, Capacity - Metric 6.9 L, Capacity - English 1 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric 131 mm, Closure Liner Material Unlined, Overall Height - Metric 415 mm, Screw Closure Size 83 mm, Body Color Amber, Shape Rectangular, Basic Material Plastic, Clarity Colored, Includes Handle, Spigot, Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.