Shop ZORO SELECT
See all product information
Create Account
Jerrican, HDPE, 282 mm H, White
- Mfr # 392-2003-OEM
- Zoro # G023355597
product price:Â
$
39.49
/ea
Key Features
Includes Graduations
Graduations Not Included
Closure Liner Material
Unlined
Includes Closure
Yes
Product Type
Jerrican
Basic Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 392-2003-OEM
- Zoro #
- G023355597
- UPC #
- -
- Country of Origin
- India
- Includes Graduations
- Graduations Not Included
- Closure Liner Material
- Unlined
- Includes Closure
- Yes
- Product Type
- Jerrican
- Basic Material
- Plastic
- Body Material
- HDPE
- Shape
- Rectangular
- Autoclavable
- No
- Clarity
- Opaque
- Closure Type
- Screw On Cap
- Capacity - Metric
- 13.5 L
- Handle Style
- Top
- Standards
- FDA Compliance
- Item
- Jerrican
- Body Color
- White
- Includes
- Threaded Cap
- Capacity - English
- 3 gal
- Closure Material
- HDPE
- Front Closure
- Screw On Cap
Dimensions
- Overall Width - Metric
- 286 mm
- Screw Closure Size
- 70 mm
- Overall Height - Metric
- 282 mm
- Overall Depth - Metric
- 261 mm
- Maximum Screw Closure Size
- 70 mm
Description
Jerrican, Body Material HDPE, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 13.5 L, Capacity - English 3 gal, Handle Style Top, Includes Closure Yes, Product Type Jerrican, Closure Type Screw On Cap, Closure Material HDPE, Overall Width - Metric 286 mm, Closure Liner Material Unlined, Overall Height - Metric 282 mm, Screw Closure Size 70 mm, Body Color White, Shape Rectangular, Basic Material Plastic, Clarity Opaque, Includes Threaded Cap, Overall Depth - Metric 261 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.