Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPMBCH-CR-T1-A0-CF-RG-GRY
- Zoro # G023356617
product price:Â
$
601.99
/ea
Free Shipping & Returns
Key Features
Seat Height - Maximum
28 in
Foot Support
Yes
Seat Tilt Forward
8 Degrees
Seat Height - Minimum
20 1/2 in
Seat Thickness
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPMBCH-CR-T1-A0-CF-RG-GRY
- Zoro #
- G023356617
- UPC #
- -
- Country of Origin
- United States
- Foot Support
- Yes
- Seat Tilt Forward
- 8 Degrees
- Assembly
- No
- Standards
- BIFMA/SEFA Tested
- Cleanroom Class
- ISO 5
- Back Tilt Backward
- -10.5 Degrees
- Seat Tilt Backward
- 3 Degrees
- Number of Casters
- 0
- ESD-Safe
- Not ESD Safe
- Item
- Lab Chair
- Back Tilt Forward
- 13.5 Degrees
- Chair Weight
- 35 lb
- Color
- Gray
- Base Material
- Cast Aluminum
- Weight Capacity
- 300 lb
- Product Type
- Clean Room Chair
- Includes Arms
- Armless
- Seat Material
- Polyurethane
- Wire Color
- Gray
Dimensions
- Seat Height - Maximum
- 28 in
- Seat Height - Minimum
- 20 1/2 in
- Seat Thickness
- 1 1/2 in
- For Workbench Height
- 32 to 36 in
- Seat Depth
- 17 in
- Back Height
- 12 in
- Seat Width
- 18 in
- Back Width
- 16 1/2 in
Description
Lab Chair, Weight Capacity 300 lb, Color Gray, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.