Lab, ESD & Cleanroom Chairs
- Mfr # CLR-VDHCH-MB-CR-RG-8815
- Zoro # G823353403
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
300 lb
Cleanroom Class
ISO 4
ESD-Safe
Not ESD Safe
Back Width
16 1/2 in
Chair Weight
32 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-VDHCH-MB-CR-RG-8815
- Zoro #
- G823353403
- UPC #
- -
- Country of Origin
- United States
- Weight Capacity
- 300 lb
- Cleanroom Class
- ISO 4
- ESD-Safe
- Not ESD Safe
- Chair Weight
- 32 lb
- Base Material
- Cast Aluminum
- Standards
- BIFMA/SEFA Tested
- Includes Arms
- Armless
- Foot Support
- No
- Number of Casters
- 0
- Assembly
- No
- Seat Material
- Polyurethane
- Item
- Lab Chair
- Color
- Burgundy
- Cushion Material
- Polyurethane Foam
- Product Type
- Clean Room Chair
- Wire Color
- Burgundy
Dimensions
- Back Width
- 16 1/2 in
- Back Height
- 18 in
- Seat Width
- 18 in
- For Workbench Height
- 29 to 31 in
- Seat Height - Maximum
- 23 3/4 in
- Seat Depth
- 16 in
- Seat Thickness
- 2 1/2 in
- Seat Height - Minimum
- 18 1/2 in
Description
Lab Chair, Weight Capacity 300 lb, Color Burgundy, Seat Width 18 in, Seat Depth 16 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 0, Number of Glides 5, Foot Support No, Standards BIFMA/SEFA Tested, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.