Shop ZORO SELECT
See all product information
Create Account
Carboy, HDPE, 496 mm H, Amber
- Mfr # 15K-2211-OEM
- Zoro # G723357037
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Features
Large Handles, Rectangular Shape
Clarity
Colored
Shape
Rectangular
Includes Graduations
Graduations Included
Overall Height - Metric
496 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15K-2211-OEM
- Zoro #
- G723357037
- UPC #
- -
- Country of Origin
- United States
- Features
- Large Handles, Rectangular Shape
- Clarity
- Colored
- Shape
- Rectangular
- Includes Graduations
- Graduations Included
- Product Type
- Carboy
- Includes Closure
- Yes
- Body Material
- HDPE
- Capacity - Metric
- 12.8 L
- Includes
- Handle, Spigot, Threaded Cap
- Basic Material
- Plastic
- Closure Type
- Screw On Cap
- Closure Liner Material
- Unlined
- Standards
- FDA Compliance
- Item
- Carboy
- Autoclavable
- Yes
- Body Color
- Amber
- Handle Style
- Shouldered
- Dispenser Type
- Spigot
- Closure Material
- Polypropylene
- Capacity - English
- 2.5 gal
- Front Closure
- Screw On Cap
Dimensions
- Overall Height - Metric
- 496 mm
- Overall Depth - Metric
- 293 mm
- Screw Closure Size
- 83 mm
- Overall Width - Metric
- 162 mm
- Mouth Size
- Wide
- Maximum Screw Closure Size
- 83 mm
- Fits Chest Size
- Large Handles, Rectangular Shape
Description
Carboy, Body Material HDPE, Autoclavable Yes, Body Diameter Not Applicable, Capacity - Metric 12.8 L, Capacity - English 2.5 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric 162 mm, Closure Liner Material Unlined, Overall Height - Metric 496 mm, Screw Closure Size 83 mm, Body Color Amber, Shape Rectangular, Basic Material Plastic, Clarity Colored, Includes Handle, Spigot, Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.