Shop ZORO SELECT
See all product information
Create Account
Jerrican, HDPE, 406 mm H, White
- Mfr # 392-2004-OEM
- Zoro # G223356295
product price:Â
$
42.29
/ea
Key Features
Includes Closure
Yes
Capacity - Metric
20 L
Maximum Screw Closure Size
70 mm
Includes
Threaded Cap
Overall Height - Metric
406 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 392-2004-OEM
- Zoro #
- G223356295
- UPC #
- -
- Country of Origin
- India
- Includes Closure
- Yes
- Capacity - Metric
- 20 L
- Includes
- Threaded Cap
- Includes Graduations
- Graduations Not Included
- Standards
- FDA Compliance
- Basic Material
- Plastic
- Shape
- Rectangular
- Closure Liner Material
- Unlined
- Capacity - English
- 5 gal
- Clarity
- Opaque
- Closure Type
- Screw On Cap
- Item
- Jerrican
- Product Type
- Jerrican
- Body Material
- HDPE
- Closure Material
- HDPE
- Autoclavable
- No
- Handle Style
- Top
- Body Color
- White
- Front Closure
- Screw On Cap
Dimensions
- Maximum Screw Closure Size
- 70 mm
- Overall Height - Metric
- 406 mm
- Overall Width - Metric
- 266 mm
- Screw Closure Size
- 70 mm
- Overall Depth - Metric
- 385 mm
Description
Jerrican, Body Material HDPE, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 20 L, Capacity - English 5 gal, Handle Style Top, Includes Closure Yes, Product Type Jerrican, Closure Type Screw On Cap, Closure Material HDPE, Overall Width - Metric 266 mm, Closure Liner Material Unlined, Overall Height - Metric 406 mm, Screw Closure Size 70 mm, Body Color White, Shape Rectangular, Basic Material Plastic, Clarity Opaque, Includes Threaded Cap, Overall Depth - Metric 385 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.