Carboy, HDPE, 618 mm H, Amber
- Mfr # 15K-3121-OEM
- Zoro # G923359190
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Features
Large Handles, Rectangular Shape
Handle Style
Shouldered
Capacity - Metric
20 L
Closure Material
Polypropylene
Body Material
HDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15K-3121-OEM
- Zoro #
- G923359190
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mouth Size
- Wide
- Maximum Screw Closure Size
- 120 mm
- Overall Depth - Metric
- 594 mm
- Overall Height - Metric
- 618 mm
- Overall Width - Metric
- 205 mm
- Screw Closure Size
- 120 mm
- Fits Chest Size
- Large Handles, Rectangular Shape
Description
Carboy, Body Material HDPE, Autoclavable Yes, Body Diameter Not Applicable, Capacity - Metric 20 L, Capacity - English 5 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric 205 mm, Closure Liner Material Unlined, Overall Height - Metric 618 mm, Screw Closure Size 120 mm, Body Color Amber, Shape Rectangular, Basic Material Plastic, Clarity Colored, Includes Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.