Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPMBCH-CR-T1-A1-NF-RG-BLU
- Zoro # G223353522
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Seat Tilt Backward
3 Degrees
Seat Height - Minimum
20 1/2 in
Assembly
No
For Workbench Height
32 to 36 in
Seat Depth
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPMBCH-CR-T1-A1-NF-RG-BLU
- Zoro #
- G223353522
- UPC #
- -
- Country of Origin
- United States
- Seat Tilt Backward
- 3 Degrees
- Assembly
- No
- Weight Capacity
- 300 lb
- Cleanroom Class
- ISO 5
- Base Material
- Cast Aluminum
- Seat Tilt Forward
- 8 Degrees
- Arm Type
- Adjustable
- Foot Support
- No
- Number of Casters
- 0
- Arm Adjustment
- 3 1/2 in
- Chair Weight
- 44 lb
- Color
- Blue
- Back Tilt Backward
- -10.5 Degrees
- Product Type
- Clean Room Chair
- ESD-Safe
- Not ESD Safe
- Seat Material
- Polyurethane
- Includes Arms
- Arms Included
- Back Tilt Forward
- 13.5 Degrees
- Standards
- BIFMA/SEFA Tested
- Item
- Lab Chair
- Wire Color
- Blue
Dimensions
- Seat Height - Minimum
- 20 1/2 in
- For Workbench Height
- 32 to 36 in
- Seat Depth
- 17 in
- Seat Width
- 18 in
- Back Width
- 16 1/2 in
- Seat Height - Maximum
- 28 in
- Back Height
- 12 in
- Seat Thickness
- 1 1/2 in
Description
Lab Chair, Weight Capacity 300 lb, Color Blue, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support No, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.