Shop ZORO SELECT
See all product information
Create Account
Carboy, HDPE, 640 mm H, White
- Mfr # 152-3221-OEM
- Zoro # G923357981
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Screw Closure Size
120 mm
Handle Style
Shouldered
Closure Material
Polypropylene
Body Color
White
Includes Closure
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 152-3221-OEM
- Zoro #
- G923357981
- UPC #
- -
- Country of Origin
- United States
- Handle Style
- Shouldered
- Closure Material
- Polypropylene
- Body Color
- White
- Includes Closure
- Yes
- Autoclavable
- Yes
- Features
- Large Handles, Rectangular Shape
- Item
- Carboy
- Capacity - Metric
- 26.1 L
- Closure Liner Material
- Unlined
- Standards
- FDA Compliance
- Shape
- Rectangular
- Includes Graduations
- Graduations Included
- Closure Type
- Screw On Cap
- Product Type
- Carboy
- Dispenser Type
- Spigot
- Basic Material
- Plastic
- Includes
- Handle, Spigot, Threaded Cap
- Body Material
- HDPE
- Capacity - English
- 5 gal
- Clarity
- Translucent
- Front Closure
- Screw On Cap
Dimensions
- Screw Closure Size
- 120 mm
- Overall Height - Metric
- 640 mm
- Overall Width - Metric
- 205 mm
- Overall Depth - Metric
- 345 mm
- Mouth Size
- Wide
- Maximum Screw Closure Size
- 120 mm
- Fits Chest Size
- Large Handles, Rectangular Shape
Description
Carboy, Body Material HDPE, Autoclavable Yes, Body Diameter Not Applicable, Capacity - Metric 26.1 L, Capacity - English 5 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric 205 mm, Closure Liner Material Unlined, Overall Height - Metric 640 mm, Screw Closure Size 120 mm, Body Color White, Shape Rectangular, Basic Material Plastic, Clarity Translucent, Includes Handle, Spigot, Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.