Shop ZORO SELECT
See all product information
Create Account
Carboy, HDPE, 761 mm H, White
- Mfr # 152-7121-OEM
- Zoro # G823352819
product price:Â
$
709.99
/ea
Free Shipping & Returns
Key Features
Overall Height - Metric
761 mm
Mouth Size
Wide
Standards
FDA Compliance
Includes Closure
Yes
Autoclavable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 152-7121-OEM
- Zoro #
- G823352819
- UPC #
- -
- Country of Origin
- United States
- Standards
- FDA Compliance
- Includes Closure
- Yes
- Autoclavable
- Yes
- Capacity - Metric
- 75 L
- Capacity - English
- 20 gal
- Body Color
- White
- Basic Material
- Plastic
- Includes Graduations
- Graduations Included
- Closure Material
- Polypropylene
- Features
- Large Handles, Rectangular Shape
- Closure Liner Material
- Unlined
- Clarity
- Translucent
- Includes
- Threaded Cap
- Body Material
- HDPE
- Handle Style
- Shouldered
- Shape
- Rectangular
- Item
- Carboy
- Product Type
- Carboy
- Closure Type
- Screw On Cap
- Front Closure
- Screw On Cap
Dimensions
- Overall Height - Metric
- 761 mm
- Mouth Size
- Wide
- Maximum Screw Closure Size
- 120 mm
- Screw Closure Size
- 120 mm
- Overall Depth - Metric
- 737 mm
- Overall Width - Metric
- 365 mm
- Fits Chest Size
- Large Handles, Rectangular Shape
Description
Carboy, Body Material HDPE, Autoclavable Yes, Body Diameter Not Applicable, Capacity - Metric 75 L, Capacity - English 20 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric 365 mm, Closure Liner Material Unlined, Overall Height - Metric 761 mm, Screw Closure Size 120 mm, Body Color White, Shape Rectangular, Basic Material Plastic, Clarity Translucent, Includes Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.