Carboy, HDPE, 495 mm H, White
- Mfr # 152-2211-OEM
- Zoro # G323353958
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Features
Large Handles, Rectangular Shape
Handle Style
Shouldered
Includes Closure
Yes
Body Material
HDPE
Dispenser Type
Spigot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 152-2211-OEM
- Zoro #
- G323353958
- UPC #
- -
- Country of Origin
- United States
- Features
- Large Handles, Rectangular Shape
- Handle Style
- Shouldered
- Includes Closure
- Yes
- Body Material
- HDPE
- Dispenser Type
- Spigot
- Closure Liner Material
- Unlined
- Closure Material
- Polypropylene
- Includes
- Handle, Spigot, Threaded Cap
- Shape
- Rectangular
- Body Color
- White
- Includes Graduations
- Graduations Included
- Clarity
- Translucent
- Capacity - Metric
- 12.8 L
- Standards
- FDA Compliance
- Product Type
- Carboy
- Capacity - English
- 2.5 gal
- Item
- Carboy
- Autoclavable
- Yes
- Closure Type
- Screw On Cap
- Basic Material
- Plastic
- Front Closure
- Screw On Cap
Dimensions
- Screw Closure Size
- 83 mm
- Overall Width - Metric
- 162 mm
- Overall Depth - Metric
- 293 mm
- Overall Height - Metric
- 495 mm
- Mouth Size
- Wide
- Maximum Screw Closure Size
- 83 mm
- Fits Chest Size
- Large Handles, Rectangular Shape
Description
Carboy, Body Material HDPE, Autoclavable Yes, Body Diameter Not Applicable, Capacity - Metric 12.8 L, Capacity - English 2.5 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric 162 mm, Closure Liner Material Unlined, Overall Height - Metric 495 mm, Screw Closure Size 83 mm, Body Color White, Shape Rectangular, Basic Material Plastic, Clarity Translucent, Includes Handle, Spigot, Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.