Shop ZORO SELECT
See all product information
Create Account
Carboy, PETG, 484.8 mm H, Colorless
- Mfr # 157-2111-OEM
- Zoro # G423358587
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Mouth Size
Wide
Features
Large Handles, Rectangular Shape
Handle Style
Shouldered
Clarity
Clear
Includes Graduations
Graduations Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157-2111-OEM
- Zoro #
- G423358587
- UPC #
- -
- Country of Origin
- United States
- Features
- Large Handles, Rectangular Shape
- Handle Style
- Shouldered
- Clarity
- Clear
- Includes Graduations
- Graduations Included
- Item
- Carboy
- Body Color
- Colorless
- Includes Closure
- Yes
- Capacity - Metric
- 13 L
- Closure Liner Material
- Unlined
- Product Type
- Carboy
- Closure Type
- Screw On Cap
- Basic Material
- Plastic
- Shape
- Rectangular
- Autoclavable
- No
- Capacity - English
- 2.5 gal
- Standards
- FDA Compliance
- Body Material
- PETG
- Closure Material
- Polypropylene
- Includes
- Threaded Cap
- Front Closure
- Screw On Cap
Dimensions
- Mouth Size
- Wide
- Maximum Screw Closure Size
- 83 mm
- Overall Depth - Metric
- 470.8 mm
- Screw Closure Size
- 83 mm
- Overall Height - Metric
- 484.8 mm
- Overall Width - Metric
- 162 mm
- Fits Chest Size
- Large Handles, Rectangular Shape
Description
Carboy, Body Material PETG, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 13 L, Capacity - English 2.5 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric 162 mm, Closure Liner Material Unlined, Overall Height - Metric 484.8 mm, Screw Closure Size 83 mm, Body Color Colorless, Shape Rectangular, Basic Material Plastic, Clarity Clear, Includes Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.