Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPHBCH-CR-T0-A1-CF-RG-GRY
- Zoro # G123360637
product price:Â
$
695.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
17 in
ESD-Safe
Not ESD Safe
Number of Casters
0
Assembly
No
Arm Type
Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPHBCH-CR-T0-A1-CF-RG-GRY
- Zoro #
- G123360637
- UPC #
- -
- Country of Origin
- United States
- ESD-Safe
- Not ESD Safe
- Number of Casters
- 0
- Assembly
- No
- Arm Type
- Adjustable
- Back Tilt Forward
- 13.5 Degrees
- Back Tilt Backward
- -10.5 Degrees
- Cleanroom Class
- ISO 5
- Chair Weight
- 45 lb
- Weight Capacity
- 300 lb
- Foot Support
- Yes
- Base Material
- Cast Aluminum
- Standards
- BIFMA/SEFA Tested
- Item
- Lab Chair
- Arm Adjustment
- 3 1/2 in
- Includes Arms
- Arms Included
- Seat Material
- Polyurethane
- Color
- Gray
- Product Type
- Clean Room Chair
- Wire Color
- Gray
Dimensions
- Seat Depth
- 17 in
- Seat Width
- 18 in
- Seat Height - Minimum
- 24 3/4 in
- Seat Thickness
- 1 1/2 in
- Back Height
- 12 in
- Back Width
- 16 1/2 in
- Seat Height - Maximum
- 35 in
- For Workbench Height
- 37 to 42 in
Description
Lab Chair, Weight Capacity 300 lb, Color Gray, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.