Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPDHCH-CR-T0-A0-RG-GRY
- Zoro # G123361368
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Seat Height - Minimum
17 3/4 in
Base Material
Cast Aluminum
ESD-Safe
Not ESD Safe
Foot Support
No
Back Tilt Forward
13.5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPDHCH-CR-T0-A0-RG-GRY
- Zoro #
- G123361368
- UPC #
- -
- Country of Origin
- United States
- Base Material
- Cast Aluminum
- ESD-Safe
- Not ESD Safe
- Foot Support
- No
- Back Tilt Forward
- 13.5 Degrees
- Back Tilt Backward
- -10.5 Degrees
- Chair Weight
- 31 lb
- Color
- Gray
- Assembly
- No
- Standards
- BIFMA/SEFA Tested
- Number of Casters
- 0
- Cleanroom Class
- ISO 4
- Seat Material
- Polyurethane
- Includes Arms
- Armless
- Product Type
- Clean Room Chair
- Weight Capacity
- 300 lb
- Item
- Lab Chair
- Wire Color
- Gray
Dimensions
- Seat Height - Minimum
- 17 3/4 in
- Seat Thickness
- 1 1/2 in
- Seat Height - Maximum
- 23 in
- For Workbench Height
- 29 to 31 in
- Seat Depth
- 17 in
- Seat Width
- 18 in
- Back Height
- 12 in
- Back Width
- 16 1/2 in
Description
Lab Chair, Weight Capacity 300 lb, Color Gray, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support No, Standards BIFMA/SEFA Tested, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.