Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/4-20x1 L, PK100
Mfr # 5ZMR1
Zoro # G5993127
product price: $14.89
/pk 100, $0.15/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/4"-20
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
- Neck Type Ribbed
Product Information
- Brand Zoro Select
- MFR # 5ZMR1
- Zoro # G5993127
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Neck Height | 1/4 in |
Rib Length | 0.25 in |
Head Height | 9/64 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Height | 9/64 in |
Minimum Head Height | 1/8 in |
Maximum Head Diameter | 19/32 in |
Head Width | 37/64 in |
Minimum Head Diameter | 9/16 in |
Neck Width | 9/32 in |
Maximum Neck Width | 9/32 in |
Details
Description
Carriage Bolt, Inch, Neck Type Ribbed, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Rib Length 0.25 in, Head Height 9/64 in, Tensile Strength 120,000 psi, For Use With Trailer Roof Bows and Crossmembers, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Hex Nut, M10-1.50, Steel (A82354)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 10 PK (WS-3454)
- HERITAGE Detent Pin, 1/4" x 3", Medium CSZ, Clear (DTP-0250-3000)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Stainless Steel Plain Finish, 5 PK (U51420.150.0001)
- ZORO SELECT Bolt, Carriage, Chrome, 7/16-14x1, Pk5 (MPB759)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/4 L, Pk100 (U08320.025.0125)
- ZORO SELECT Carriage Bolt, 1/2-13, 6 in., PK10 (U08307.050.0600)
- ZORO SELECT Carriage Bolt, 1/2-13, 10In, LCS, Zinc, PK50 (B08305.050.1000)
- ZORO SELECT Carriage Bolt, 5/16-18x4 1/2 L, Pk50 (U08305.031.0450)
- ZORO SELECT Carriage Bolt, PK5 (1VE34)
- MIDWEST FASTENER 7/16"-14 x 2-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31885)
- Zoro Select Carriage Bolts