Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/8-11 x 5 In L, PK10
Mfr # U08320.062.0500
Zoro # G2816208
original price:
$11.59
22% off
new price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 5/8"-11
- Fastener Length 5 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # U08320.062.0500
- Zoro # G2816208
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 5 in |
Neck Height | 21/64 in |
Head Height | 21/64 in |
Square Width | 0.616 in to 0.642 in |
Square Height | 0.313 in to 0.344 in |
Drill Size | 5/8 in |
Head Dia. | 1.219 in to 1.344 in |
Neck Width | 5/8 in |
Maximum Head Diameter | 1 11/32 in |
Maximum Neck Width | 41/64 in |
Minimum Neck Width | 39/64 in |
Minimum Head Height | 5/16 in |
Head Width | 1 9/32 in |
Minimum Head Diameter | 1 7/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Height | 5/16 in |
Minimum Thread Length | 1 1/2 in |
Maximum Head Height | 11/32 in |
Maximum Neck Height | 11/32 in |
Details
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-11, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/8 in, Head Dia. 1.219 in to 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.313 in to 0.344 in, Square Width 0.616 in to 0.642 in, Tensile Strength 120,000 psi, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Pin, Carbon Steel, Zinc, 3/64 in Pin Dia, 1 1/2 in Usbl L, 1 53/64 in L, 100 PK (2UJG7)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51050.025.0100)
- ZORO SELECT Spring P, HD Coil, 3/32x9/16,1150lb, PK100 (U39150.009.0056)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (N04160.075.0250)
- ZORO SELECT Carriage Bolt, 5/8-11x4L, PK5 (217218G)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/2 L, Pk50 (U08320.050.0150)
- ZORO SELECT Carriage Bolt, PK5 (1VE34)
- ZORO SELECT Carriage Bolts, Steel, 5/16 In Dia., PK20 (4LVJ9)
- ZORO SELECT Carriage Bolt, 3/8-16, 1-1/2 in., PK100 (U51500.037.0150)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/4, PK100 (U08305.025.0125)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (05502)
- Zoro Select Carriage Bolts