
Carriage Bolt, Ribbed Neck, 2-1/2 in L, Steel, Zinc Plated, 500 PK
Mfr # 3740CR
Zoro # G9079666
product price:Â $491.99
/pk 500, $0.98/ea
Free Shipping & Returns
Key Features
Fastener Length
2-1/2 in
Material
Steel
Finish
Zinc Plated
Neck Type
Ribbed
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3740CR
Zoro #
G9079666
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
2-1/2 in
Details
Material
Steel
Finish
Zinc Plated
Neck Type
Ribbed
Thread Style
Fully Threaded
Item
Carriage Bolt
Tensile Strength
60,000 psi
Head Type
Carriage
System of Measurement
Inch
Fastener Industry Standards
ASME B18.5
Description
Carriage Bolts,3/8-16X2 1/2 BOLT,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.