Zoro Select
Carriage Bolt, Square, Gr 5, Steel, PK140
Mfr # B08320.037.0600
Zoro # G1612657
product price: $60.59
/pk 140, $0.43/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/8"-16
- Fastener Length 6 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 5 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 200 PK (1488MPP)
- ZORO SELECT Spring Pin, Slotted, 3x20mm, PK100 (M39100.030.0020)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 10 PK (Z9200)
- STANLEY ENGINEERED FASTENING Thread Repair Kit 1/4in. -28 (5528-4)
- ZORO SELECT Carriage Bolt, 1/2-13, 3-1/2 in., PK10 (U51500.050.0350)
- ZORO SELECT Carriage Bolt, 1/2-13x1 3/4 L, Pk25 (U08320.050.0175)
- ZORO SELECT Carriage Bolt, SS, 1/4-20x3/4L, Pk100 (U51500.025.0075)
- ZORO SELECT Bolt, Carriage, Chrome, 3/8-16x1, PK5 (MPB754)
- ZORO SELECT Carriage Bolt, Steel, PK25 (U08320.037.0400)
- ZORO SELECT Carriage Bolt, 3/8-16, 3 in., PK25 (U08305.037.0300)
- ZORO SELECT Carriage Bolt, 5/8-11x6L, PK5 (217298G)
- Zoro Select Carriage Bolts