Zoro Select

Carton Sealing Tape, Clear, 48mmx50m, PK36


original price: $77.31
7% off
new price: $71.75
/pk 36, $1.99/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Backing Material Polypropylene
  • Tape Adhesive Acrylic
  • Tape Thickness 2 mil
  • Tape Width 48 mm
  • Tape Length 50 m
See all product information

Product Information

Dimensions

Tape Width 48 mm
Tape Length 50 m
Tape Core Diameter 3 in
Length 50m
Width 48mm
Metric Tape Width 48 mm
Metric Tape Length 50 m
Tape Roll Diameter 3.9 in
Imperial Tape Width 2 in
Imperial Tape Length 55 yd

Details

Item Carton Sealing Tape
Tape Backing Material Polypropylene
Tape Adhesive Acrylic
Tape Thickness 2 mil
Tape Shape Continuous Roll
Tape Color Clear
Tape Adhesive Strength 18 oz/in
Tape Application Hand
Min. Tape Performance Temp. -4 Degrees F
Adhesion Strength 20 oz./in.
Tape Elongation 110 %
Performance Temp. 32 Degrees to 150 Degrees F
Legend No legend
Tape Paper Weight Not Rated
Material Polypropylene
Max. Tape Performance Temp. 150 Degrees F
Standards PSTC
Tensile Strength 22 lb./in.
Color Clear
Shear Strength Not Rated
Adhesive Acrylic
Tape Tensile Strength 20 lb/in
Thickness 2.00 mil
Shape Continuous Roll
Tape Strength Rating Standard Duty
Package Configuration 36 Rolls per Carton
Shelf Life 24 mo

Description

Clear, Tape Adhesive Acrylic, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 20 lb/in, Tape Thickness 2 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -4 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Carton Sealing Tape, Package Configuration 36 Rolls per Carton, Shelf Life 24 mo, PSTC, Tape Adhesive Strength 18 oz/in, Tape Backing Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.