Shop All Packing Tapes
Zoro Select
Carton Sealing Tape, Clear, 48mmx50m, PK6
Mfr # 31HJ31
Zoro # G9091634
original price:
$21.55
10% off
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Resin
- Tape Thickness 1.8 mil
- Tape Width 48 mm
- Tape Length 50 m
Product Information
- Brand Zoro Select
- MFR # 31HJ31
- Zoro # G9091634
- UPC # 190735461754
- Country of Origin Peru
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 50 m |
Tape Core Diameter | 3 in |
Length | 50m |
Width | 48mm |
Imperial Tape Width | 2 in |
Metric Tape Width | 48 mm |
Metric Tape Length | 50 m |
Imperial Tape Length | 55 yd |
Tape Roll Diameter | 4.09 in |
Details
Description
Clear, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 23 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Carton Sealing Tape, Package Configuration 6 Rolls per Carton, Shelf Life 24 mo, PSTC, Tape Adhesive Strength 39 oz/in, Tape Backing Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 1" D-Ring Binder, Heavy Duty, Black (AVE79699)
- BOX PACKAGING Jumbo Ungummed Envelopes, 27"W x 22"H, Kraft, 100/Pack (EN1086)
- OKI DATA Black Toner Cartridge 5K YLD (44469813)
- SHARPIE Neon Color Assorted Narrow Chisel Tip Highlighter , 4PK (27174PP)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx100m, PK36 (31HJ52)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx50m, PK36 (31HJ51)
- ZORO SELECT Carton Sealing Tape, 48 mm W, 100 m L, 1.8 mil Thick, Clear, Light Duty, 36 Pack (31HJ47)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D715)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx50m, PK36 (31HJ46)
- ZORO SELECT Carton Sealing Tape, Tan, 48mmx50m, PK36 (31HJ30)
- INTERTAPE 510 Clr 72Mmx100M Ipg, Pk24 (N8228)
- Zoro Select Packing Tapes