Zoro Homepage

Caster Wheel, Steel, 5", 950 lb.

  • Mfr # W-520-SVB-1/2

  • Zoro # G9262403


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5 in
Wheel Width
2 in
Caster Load Rating Range
Light-Medium Duty
Load Rating
950 lb
Caster Wheel/Tread Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-520-SVB-1/2
Zoro #
G9262403
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Hub Length
2 1/4 in
Bore Dia.
1/2"

Description

Caster Wheel, 950 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Steel Wheel/Tread Material, V-Groove Tread Shape, Included Includes Spanner Bushing, Steel Wheel Core Material, No Non-Marking, 2 1/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.