Centrifuge Tube, 0.67 in Dia, PK500
- Mfr # C2801
- Zoro # G422823574
product price:Â
$
160.99
/pk of 500, $0.32/ea
Free Shipping & Returns
Key Features
Includes
Attached Screw Caps
Graduation Increments - Metric
0.5 mL
Body Color
Colorless
Bottom Shape
Conical
For Use With
15 mL Centrifuge Rotors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2801
- Zoro #
- G422823574
- UPC #
- -
- Country of Origin
- China
- Includes
- Attached Screw Caps
- Graduation Increments - Metric
- 0.5 mL
- Body Color
- Colorless
- Bottom Shape
- Conical
- For Use With
- 15 mL Centrifuge Rotors
- Special Features
- Freezetech(TM) Temperature Indicator Changes Color at 0 Degrees C, E-Beam Sterilized (SAL 10-6), Eco-Plastic Racks and/or Resealable Zip Bags, Hi-Viz(TM) Graduations, Including Maximum-Freeze Line
- Graduated
- Yes
- Closure Color
- Colorless
- Autoclavable
- Yes
- Tolerance
- +/-2%
- Maximum Relative Centrifugal Force
- 20,000 x g
- Body Material
- Polypropylene
- Includes Closure
- Yes
- Tube Type
- Centrifuge Tube
- Wrapping Type
- Bulk Packaged
- Nominal Capacity - Metric
- 15 mL
- Basic Material
- Plastic
- Clarity
- Clear
- Closure Material
- HDPE
- Nominal Capacity - English
- 0.51 fl oz
- Item
- Centrifuge Tube
- Closure Liner Design
- No Liner
- Compatible Product Type
- 15 mL Centrifuge Rotors
Dimensions
- Body Diameter - Metric
- 17 mm
- Screw Closure Size
- 21.4-11.0 mm
Description
Centrifuge Tube, Nominal Capacity - Metric 15 mL, Body Diameter - Metric 17 mm, Nominal Capacity - English 0.51 fl oz, Body Material Polypropylene, Maximum Relative Centrifugal Force 20,000 x g, Tube Type Centrifuge Tube, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 0.5 mL, Includes Closure Yes, Closure Material HDPE, Screw Closure Size 21.4-11.0 mm, For Use With 15 mL Centrifuge Rotors, Autoclavable Yes, Sterile/Non-Sterile Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.