Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 6.22 in Overall L

  • Mfr # 06H021N01040

  • Zoro # G405657363


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Hex Size
5 in
Connection Type
FNPT x FNPT
Body Material
316 Stainless Steel
Standards
AD2000-WO
Overall Length
6.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06H021N01040
Zoro #
G405657363
UPC #
840280599227
Country of Origin
Multiple

Dimensions

Hex Size
5 in
Overall Length
6.22 in
Overall Height
6 7/32 in
Length
6 7/32 in
Width
6 1/32 in
Pipe or Tube Size
4 in
Connection Size - Side 1
4 in
Nominal Valve Size
4 in
Connection Size - Side 2
4 in

Details

Connection Type
FNPT x FNPT
Body Material
316 Stainless Steel
Standards
AD2000-WO
Seal Material
PTFE
Body Material - Valves
316 Stainless Steel
Item
Check Valve
Seat Material
FKM
Max. Water Pressure - Valves
200 psi
Mounting Orientation
Vertical
Item - Check Valves
Check Valve
Spring Material
316 Stainless Steel
Flow Design
Single
Mechanism and Body Design
Inline Spring Piston
Cracking Pressure
0.44 psi
Full Flow - Valves
No
Application - Valves
General Purpose
Max. Temp. - Valves
302 Degrees F
Min. Temp. - Valves
-20 Degrees F
Max. Steam Pressure - Valves
60 psi WSP
3-A Standard Compliance
Not Rated
Flow
198.4 gpm
Check Mechanism Material
316 Stainless Steel
Vacuum Service Rating
Not Rated
Valve Body Style
Inline
For Media
Steam, Water
Includes Counterweight
No Counterweight
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 1
Female
Maximum Pressure - Steam
60 psi
Connection Gender - Side 2
Female
Operating Temperature - Maximum
302 Degrees F
Silent Check
Standard
Connection Type - Side 2
NPT
Maximum Pressure - Operating
200 psi
Check Mechanism
Piston
Connection Type - Side 1
NPT
Valve Series
H021N01

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring Piston, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.435 psi, Mounting Orientation Vertical, Seal Material PTFE/PTFE+15 Percent Glass Fiber/PTFE+ 25 PercentCarbon/TFM1600, Max. Temp. - Valves 302 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 60 psi WSP

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.