ESD Desk Fabric Stool w/Casters
- Mfr # 3050E-F-EB-CARD5S
- Zoro # G623559920
product price:Â
$
454.99
/ea
Free Shipping & Returns
Key Features
Features
360 Degrees Swivel, Heavy-Duty Construction
Overall Height
20 1/2 in
Material
Fabric
Seat Width
16 in
Overall Depth
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3050E-F-EB-CARD5S
- Zoro #
- G623559920
- UPC #
- -
- Country of Origin
- United States
- Item
- Stool
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- Material
- Fabric
- Number of Glides
- 1
- Foot Support
- No
- Color
- Black
- Base Material
- Aluminum
- Standards
- ASNI/BIFMA, UL
- Weight Capacity
- 300 lb
- Product Type
- Stool
- ESD-Safe
- ESD-Safe
- Stool Weight
- 13 lb
- Assembly
- Yes
- Shell Material
- Fabric
- Wire Color
- Black
- Traction Material
- Fabric
Dimensions
- Overall Height
- 20 1/2 in
- Seat Width
- 16 in
- Overall Depth
- 16 in
- Seat Thickness
- 2 3/4 in
- Seat Height - Minimum
- 14 1/2 in
- Overall Width
- 25 in
- Seat Height - Maximum
- 19 1/2 in
- Seat Depth
- 16 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Fabric, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes Not Applicable, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.