ESD Desk Fabric Tilt Chair
- Mfr # 9051M-E-EBF
- Zoro # G523558436
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
Back Tilt Backward
15 Degrees
Number of Casters
0
Seat Tilt Backward
6 Degrees
Standards
ANSI/BIFMA, UL
ESD-Safe
ESD-Safe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9051M-E-EBF
- Zoro #
- G523558436
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD Chair
- Back Tilt Backward
- 15 Degrees
- Number of Casters
- 0
- Seat Tilt Backward
- 6 Degrees
- Standards
- ANSI/BIFMA, UL
- ESD-Safe
- ESD-Safe
- Includes Arms
- Armless
- Foot Support
- No
- Weight Capacity
- 350 lb
- Product Type
- ESD Chair
- Base Material
- Aluminum
- Assembly
- Yes
- Number of Glides
- 1
- Color
- Black
- Back Tilt Forward
- 11 Degrees
- Seat Tilt Forward
- 6 Degrees
- Seat Material
- Polyurethane
- Wire Color
- Black
Dimensions
- For Workbench Height
- 25 1/2 in to 31 in
- Seat Depth
- 18 in
- Seat Height - Minimum
- 15 1/2 in
- Seat Width
- 20 in
- Back Width
- 17 1/2 in
- Seat Thickness
- 3 in
- Back Height
- 16 in
- Seat Height - Maximum
- 21 in
Description
ESD Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 0, Number of Glides 1, Foot Support No, Standards ANSI/BIFMA, UL, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.