Shop ZORO SELECT

Clear ESD Acrylic Sheets & Bars - static

  • Mfr # AC-300(tm) ACRYLIC
  • Zoro # G223352761

product price: 
$
40.49
/ea
Sold in multiples of 128 for $5,182.72

Key Features

Maximum Temperature
180 Degrees F
Water Absorption
0.4 %
Material
Acrylic
Rockwell Hardness
95 HRM
Static-Resistant
Static-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AC-300(tm) ACRYLIC
Zoro #
G223352761
UPC #
-
Country of Origin
United States
Maximum Temperature
180 Degrees F
Water Absorption
0.4 %
Material
Acrylic
Rockwell Hardness
95 HRM
Static-Resistant
Static-Resistant
Tensile Strength
10,000 psi
Color
Colorless
Flexural Modulus
475,000 psi
Minimum Adhesive Temperature
-20 Degrees F
Coefficient of Thermal Expansion
3.5 x 10^-5
Item
static dissipative acrylic sheet
Impact Strength
0.4 ft-lb/in
Minimum Temperature
-40 Degrees F
Weight
0.78 lb
Filler Material
Acrylic
Fabrication
Extruded
Backing Type
Acrylic Adhesive
Metal Detectable
Not Metal Detectable
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D257, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, EOS/ESD S11.11, Federal 101C, Method 4046.1, UL 94
Shore Hardness
70 Shore D
Plastic Clarity
Clear
Light Transmission
92 %
Maximum Adhesive Temperature
-250 Degrees F
UV-Resistant
UV-Resistant
Scratch-Resistant
Scratch-Resistant
Dielectric Strength
17 kV/mm
FDA Compliance
21 CFRS 177.1010
Friction Coefficient
0.5
Shape
Square

Dimensions

Plastic Width
6 in
Plastic Thickness
0.5 in
Plastic Length
6 in

Description

static dissipative acrylic sheet, Acrylic, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.