Shop ZORO SELECT

Clear ESD Acrylic Sheets & Bars - static

  • Mfr # AC-300(tm) ACRYLIC
  • Zoro # G323353781

product price: 
$
1,737.99
/ea
Sold in multiples of 2 for $3,475.98
Free Shipping & Returns

Key Features

Metal Detectable
Not Metal Detectable
Dielectric Strength
17 kV/mm
Impact Strength
0.4 ft-lb/in
Minimum Temperature
-40 Degrees F
Plastic Thickness
0.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AC-300(tm) ACRYLIC
Zoro #
G323353781
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.5 in
Plastic Width
48 in
Plastic Length
48 in

Details

Metal Detectable
Not Metal Detectable
Dielectric Strength
17 kV/mm
Impact Strength
0.4 ft-lb/in
Minimum Temperature
-40 Degrees F
Static-Resistant
Static-Resistant
Item
static dissipative acrylic sheet
Weight
49.77 lb
Plastic Clarity
Clear
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D257, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, EOS/ESD S11.11, Federal 101C, Method 4046.1, UL 94
FDA Compliance
21 CFRS 177.1010
Filler Material
Acrylic
Fabrication
Extruded
Flexural Modulus
475,000 psi
Minimum Adhesive Temperature
-20 Degrees F
Maximum Adhesive Temperature
-250 Degrees F
Friction Coefficient
0.5
Water Absorption
0.4 %
Rockwell Hardness
95 HRM
Maximum Temperature
180 Degrees F
Backing Type
Acrylic Adhesive
Shape
Square
Tensile Strength
10,000 psi
Material
Acrylic
Shore Hardness
70 Shore D
Coefficient of Thermal Expansion
3.5 x 10^-5
Color
Colorless
UV-Resistant
UV-Resistant
Scratch-Resistant
Scratch-Resistant
Light Transmission
92 %

Description

static dissipative acrylic sheet, Acrylic, Plastic Length 48 in, Plastic Width 48 in, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.