Shop ZORO SELECT

Clear ESD Acrylic Sheets & Bars - static

  • Mfr # AC-300(tm) ACRYLIC
  • Zoro # G223355090

product price: 
$
420.99
/ea
Sold in multiples of 8 for $3,367.92
Free Shipping & Returns

Key Features

Weight
12.44 lb
Rockwell Hardness
95 HRM
Impact Strength
0.4 ft-lb/in
Static-Resistant
Static-Resistant
Color
Colorless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AC-300(tm) ACRYLIC
Zoro #
G223355090
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.5 in
Plastic Length
24 in
Plastic Width
24 in

Details

Weight
12.44 lb
Rockwell Hardness
95 HRM
Impact Strength
0.4 ft-lb/in
Static-Resistant
Static-Resistant
Color
Colorless
Flexural Modulus
475,000 psi
Minimum Adhesive Temperature
-20 Degrees F
Dielectric Strength
17 kV/mm
Maximum Temperature
180 Degrees F
Plastic Clarity
Clear
Scratch-Resistant
Scratch-Resistant
FDA Compliance
21 CFRS 177.1010
Shore Hardness
70 Shore D
Metal Detectable
Not Metal Detectable
Filler Material
Acrylic
Tensile Strength
10,000 psi
Minimum Temperature
-40 Degrees F
Fabrication
Extruded
Material
Acrylic
Coefficient of Thermal Expansion
3.5 x 10^-5
Shape
Square
Backing Type
Acrylic Adhesive
UV-Resistant
UV-Resistant
Water Absorption
0.4 %
Maximum Adhesive Temperature
-250 Degrees F
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D257, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, EOS/ESD S11.11, Federal 101C, Method 4046.1, UL 94
Light Transmission
92 %
Item
static dissipative acrylic sheet
Friction Coefficient
0.5

Description

static dissipative acrylic sheet, Acrylic, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.