Shop ZORO SELECT

Clear ESD Acrylic Sheets & Bars - static

  • Mfr # AC-300(tm) ACRYLIC
  • Zoro # G523361128

product price: 
$
338.99
/ea
Sold in multiples of 8 for $2,711.92
Free Shipping & Returns

Key Features

Scratch-Resistant
Scratch-Resistant
Plastic Clarity
Clear
Tensile Strength
10,000 psi
Plastic Length
24 in
Shore Hardness
70 Shore D
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AC-300(tm) ACRYLIC
Zoro #
G523361128
UPC #
-
Country of Origin
United States
Scratch-Resistant
Scratch-Resistant
Plastic Clarity
Clear
Tensile Strength
10,000 psi
Shore Hardness
70 Shore D
Dielectric Strength
17 kV/mm
Backing Type
Acrylic Adhesive
Maximum Adhesive Temperature
-250 Degrees F
FDA Compliance
21 CFRS 177.1010
Weight
9.33 lb
Shape
Square
Impact Strength
0.4 ft-lb/in
Rockwell Hardness
95 HRM
Item
static dissipative acrylic sheet
Material
Acrylic
Minimum Temperature
-40 Degrees F
Fabrication
Extruded
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D257, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, EOS/ESD S11.11, Federal 101C, Method 4046.1, UL 94
Friction Coefficient
0.5
UV-Resistant
UV-Resistant
Minimum Adhesive Temperature
-20 Degrees F
Static-Resistant
Static-Resistant
Coefficient of Thermal Expansion
3.5 x 10^-5
Filler Material
Acrylic
Water Absorption
0.4 %
Metal Detectable
Not Metal Detectable
Flexural Modulus
475,000 psi
Color
Colorless
Maximum Temperature
180 Degrees F
Light Transmission
92 %

Dimensions

Plastic Length
24 in
Plastic Width
24 in
Plastic Thickness
0.375 in

Description

static dissipative acrylic sheet, Acrylic, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.375 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.