Clear Scratch-Resistant Acrylic Sheets &

  • Mfr # MC-600 HP(tm) ACRYLIC
  • Zoro # G123353783
product price: 
$
152.99
/ea
Sold in multiples of 8 for $1,223.92
Free Shipping & Returns

Key Features

Impact Strength
0.4 ft-lb/in
Plastic Width
24 in
Scratch-Resistant
Scratch-Resistant
Weight
9.33 lb
FDA Compliance
21 CFRS 177.1010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MC-600 HP(tm) ACRYLIC
Zoro #
G123353783
UPC #
-
Country of Origin
United States
Impact Strength
0.4 ft-lb/in
Scratch-Resistant
Scratch-Resistant
Weight
9.33 lb
FDA Compliance
21 CFRS 177.1010
Color
Colorless
Water Absorption
0.4 %
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, UL 94
Rockwell Hardness
95 HRM
Friction Coefficient
0.5
Minimum Adhesive Temperature
-20 Degrees F
Minimum Temperature
-40 Degrees F
Filler Material
Acrylic
Material
Acrylic
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
3.5 x 10^-5
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Shore Hardness
70 Shore D
Shape
Square
Maximum Temperature
180 Degrees F
Tensile Strength
10,000 psi
Maximum Adhesive Temperature
-250 Degrees F
Flexural Modulus
475,000 psi
Item
Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars
Backing Type
Acrylic Adhesive
Light Transmission
92 %
Plastic Clarity
Clear
Fabrication
Extruded
Dielectric Strength
17 kV/mm

Dimensions

Plastic Width
24 in
Plastic Length
24 in
Plastic Thickness
0.375 in

Description

Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars, Acrylic, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.375 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent

Ratings & reviews