Shop ZORO SELECT

Clear Scratch-Resistant Acrylic Sheets &

  • Mfr # MC-600 HP(tm) ACRYLIC
  • Zoro # G423355661

product price: 
$
307.99
/ea
Sold in multiples of 4 for $1,231.96
Free Shipping & Returns

Key Features

UV-Resistant
UV-Resistant
Plastic Clarity
Clear
Rockwell Hardness
95 HRM
Dielectric Strength
17 kV/mm
Coefficient of Thermal Expansion
3.5 x 10^-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MC-600 HP(tm) ACRYLIC
Zoro #
G423355661
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
48 in
Plastic Thickness
0.5 in
Plastic Width
24 in

Details

UV-Resistant
UV-Resistant
Plastic Clarity
Clear
Rockwell Hardness
95 HRM
Dielectric Strength
17 kV/mm
Coefficient of Thermal Expansion
3.5 x 10^-5
FDA Compliance
21 CFRS 177.1010
Maximum Temperature
180 Degrees F
Tensile Strength
10,000 psi
Friction Coefficient
0.5
Metal Detectable
Not Metal Detectable
Color
Colorless
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, UL 94
Shape
Rectangular
Shore Hardness
70 Shore D
Minimum Temperature
-40 Degrees F
Fabrication
Extruded
Static-Resistant
Not Static-Resistant
Material
Acrylic
Minimum Adhesive Temperature
-20 Degrees F
Scratch-Resistant
Scratch-Resistant
Filler Material
Acrylic
Flexural Modulus
475,000 psi
Light Transmission
92 %
Weight
24.88 lb
Maximum Adhesive Temperature
-250 Degrees F
Backing Type
Acrylic Adhesive
Impact Strength
0.4 ft-lb/in
Water Absorption
0.4 %
Item
Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars

Description

Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars, Acrylic, Plastic Length 48 in, Plastic Width 24 in, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.