Shop ZORO SELECT

Clear ESD Acrylic Sheets & Bars - static

  • Mfr # AC-300(tm) ACRYLIC
  • Zoro # G323359929

product price: 
$
128.99
/ea
Sold in multiples of 32 for $4,127.68
Free Shipping & Returns

Key Features

Shape
Square
Weight
3.11 lb
FDA Compliance
21 CFRS 177.1010
UV-Resistant
UV-Resistant
Plastic Length
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AC-300(tm) ACRYLIC
Zoro #
G323359929
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
12 in
Plastic Width
12 in
Plastic Thickness
0.5 in

Details

Shape
Square
Weight
3.11 lb
FDA Compliance
21 CFRS 177.1010
UV-Resistant
UV-Resistant
Material
Acrylic
Maximum Temperature
180 Degrees F
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Static-Resistant
Friction Coefficient
0.5
Fabrication
Extruded
Light Transmission
92 %
Color
Colorless
Maximum Adhesive Temperature
-250 Degrees F
Dielectric Strength
17 kV/mm
Impact Strength
0.4 ft-lb/in
Tensile Strength
10,000 psi
Rockwell Hardness
95 HRM
Item
static dissipative acrylic sheet
Water Absorption
0.4 %
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D257, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, EOS/ESD S11.11, Federal 101C, Method 4046.1, UL 94
Filler Material
Acrylic
Minimum Temperature
-40 Degrees F
Flexural Modulus
475,000 psi
Shore Hardness
70 Shore D
Coefficient of Thermal Expansion
3.5 x 10^-5
Minimum Adhesive Temperature
-20 Degrees F
Metal Detectable
Not Metal Detectable
Backing Type
Acrylic Adhesive
Plastic Clarity
Clear

Description

static dissipative acrylic sheet, Acrylic, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.