Clear Scratch-Resistant Acrylic Sheets &

  • Mfr # MC-600 HP(tm) ACRYLIC
  • Zoro # G723357907
product price: 
$
34.39
/ea
Sold in multiples of 32 for $1,100.48

Key Features

Light Transmission
92 %
Maximum Adhesive Temperature
-250 Degrees F
Minimum Adhesive Temperature
-20 Degrees F
UV-Resistant
UV-Resistant
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, UL 94
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MC-600 HP(tm) ACRYLIC
Zoro #
G723357907
UPC #
-
Country of Origin
United States
Light Transmission
92 %
Maximum Adhesive Temperature
-250 Degrees F
Minimum Adhesive Temperature
-20 Degrees F
UV-Resistant
UV-Resistant
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, UL 94
Shape
Square
Maximum Temperature
180 Degrees F
Dielectric Strength
17 kV/mm
Fabrication
Extruded
Filler Material
Acrylic
Backing Type
Acrylic Adhesive
Plastic Clarity
Clear
FDA Compliance
21 CFRS 177.1010
Water Absorption
0.4 %
Weight
0.78 lb
Friction Coefficient
0.5
Shore Hardness
70 Shore D
Scratch-Resistant
Scratch-Resistant
Rockwell Hardness
95 HRM
Material
Acrylic
Minimum Temperature
-40 Degrees F
Tensile Strength
10,000 psi
Coefficient of Thermal Expansion
3.5 x 10^-5
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Impact Strength
0.4 ft-lb/in
Color
Colorless
Item
Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars
Flexural Modulus
475,000 psi

Dimensions

Plastic Thickness
0.125 in
Plastic Width
12 in
Plastic Length
12 in

Description

Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars, Acrylic, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent

Ratings & reviews