Shop ZORO SELECT

Clear ESD Acrylic Sheets & Bars - static

  • Mfr # AC-300(tm) ACRYLIC
  • Zoro # G923355673

product price: 
$
215.99
/ea
Sold in multiples of 16 for $3,455.84
Free Shipping & Returns

Key Features

Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Plastic Thickness
0.5 in
Flexural Modulus
475,000 psi
Dielectric Strength
17 kV/mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AC-300(tm) ACRYLIC
Zoro #
G923355673
UPC #
-
Country of Origin
United States
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Flexural Modulus
475,000 psi
Dielectric Strength
17 kV/mm
Weight
6.22 lb
Shape
Rectangular
Backing Type
Acrylic Adhesive
Coefficient of Thermal Expansion
3.5 x 10^-5
Rockwell Hardness
95 HRM
Shore Hardness
70 Shore D
FDA Compliance
21 CFRS 177.1010
Minimum Adhesive Temperature
-20 Degrees F
Item
static dissipative acrylic sheet
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D257, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, EOS/ESD S11.11, Federal 101C, Method 4046.1, UL 94
Material
Acrylic
Tensile Strength
10,000 psi
Maximum Adhesive Temperature
-250 Degrees F
Friction Coefficient
0.5
Impact Strength
0.4 ft-lb/in
Filler Material
Acrylic
Color
Colorless
Water Absorption
0.4 %
Fabrication
Extruded
Light Transmission
92 %
Plastic Clarity
Clear
Minimum Temperature
-40 Degrees F
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Static-Resistant
Maximum Temperature
180 Degrees F

Dimensions

Plastic Thickness
0.5 in
Plastic Length
12 in
Plastic Width
24 in

Description

static dissipative acrylic sheet, Acrylic, Plastic Length 12 in, Plastic Width 24 in, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.