Clear Impact-Resistant Polycarbonate She

  • Mfr # SPCMIRRORCL.250X48.000X962WAY
  • Zoro # G723361164
product price: 
$
2,240.99
/ea
Sold in multiples of 5 for $11,204.95
Free Shipping & Returns

Key Features

Color
Colorless
FDA Compliance
21 CFRS 177.1580
Static-Resistant
Not Static-Resistant
Shore Hardness
70 Shore D
Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPCMIRRORCL.250X48.000X962WAY
Zoro #
G723361164
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
48 in
Plastic Length
96 in
Plastic Thickness
0.25 in

Details

Color
Colorless
FDA Compliance
21 CFRS 177.1580
Static-Resistant
Not Static-Resistant
Shore Hardness
70 Shore D
Material
Polycarbonate
Light Transmission
80 %
Maximum Adhesive Temperature
150 Degrees C
Impact Strength
16 ft-lb/in
Tensile Strength
9,500 psi
Flexural Modulus
320,000 psi
Plastic Clarity
Mirrored
Scratch-Resistant
Scratch-Resistant
Minimum Temperature
-40 Degrees C
Fabrication
Extruded
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
3.8 x 10^-5
Weight
49.77 lb
Minimum Adhesive Temperature
-50 Degrees C
Item
Clear Impact-Resistant Polycarbonate Sheets & Bars
Rockwell Hardness
118 HRR
UV-Resistant
UV-Resistant
Friction Coefficient
0.31
Shape
Rectangular
Water Absorption
0.1 %
Dielectric Strength
15 kV/mm
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D257, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, EOS/ESD S11.11, Federal 101C, Method 4046.1, UL 94
Maximum Temperature
128 Degrees C

Description

Clear Impact-Resistant Polycarbonate Sheets & Bars, Polycarbonate, Plastic Length 96 in, Plastic Width 48 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Mirrored, Tensile Strength 9,500 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.1 Percent

Ratings & reviews