Shop ZORO SELECT

Clear Scratch-Resistant Acrylic Sheets &

  • Mfr # MC-600 HP(tm) ACRYLIC
  • Zoro # G723358164

product price: 
$
269.99
/ea
Sold in multiples of 4 for $1,079.96
Free Shipping & Returns

Key Features

Shore Hardness
70 Shore D
FDA Compliance
21 CFRS 177.1010
Dielectric Strength
17 kV/mm
Minimum Adhesive Temperature
-20 Degrees F
Backing Type
Acrylic Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MC-600 HP(tm) ACRYLIC
Zoro #
G723358164
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.25 in
Plastic Length
48 in
Plastic Width
24 in

Details

Shore Hardness
70 Shore D
FDA Compliance
21 CFRS 177.1010
Dielectric Strength
17 kV/mm
Minimum Adhesive Temperature
-20 Degrees F
Backing Type
Acrylic Adhesive
Shape
Rectangular
Item
Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars
Flexural Modulus
475,000 psi
Static-Resistant
Not Static-Resistant
Impact Strength
0.4 ft-lb/in
Weight
12.44 lb
Color
Colorless
Maximum Temperature
180 Degrees F
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, UL 94
Fabrication
Extruded
Friction Coefficient
0.5
Water Absorption
0.4 %
Light Transmission
92 %
Tensile Strength
10,000 psi
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Scratch-Resistant
Scratch-Resistant
Coefficient of Thermal Expansion
3.5 x 10^-5
Maximum Adhesive Temperature
-250 Degrees F
Rockwell Hardness
95 HRM
Material
Acrylic
Minimum Temperature
-40 Degrees F
Plastic Clarity
Clear
Filler Material
Acrylic

Description

Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars, Acrylic, Plastic Length 48 in, Plastic Width 24 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.