Shop ZORO SELECT

Clear ESD Acrylic Sheets & Bars - static

  • Mfr # AC-300(tm) ACRYLIC
  • Zoro # G423359232

product price: 
$
666.99
/ea
Sold in multiples of 4 for $2,667.96
Free Shipping & Returns

Key Features

Plastic Thickness
0.375 in
Rockwell Hardness
95 HRM
Dielectric Strength
17 kV/mm
Minimum Adhesive Temperature
-20 Degrees F
Fabrication
Extruded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AC-300(tm) ACRYLIC
Zoro #
G423359232
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.375 in
Plastic Length
48 in
Plastic Width
24 in

Details

Rockwell Hardness
95 HRM
Dielectric Strength
17 kV/mm
Minimum Adhesive Temperature
-20 Degrees F
Fabrication
Extruded
Item
static dissipative acrylic sheet
Maximum Temperature
180 Degrees F
Filler Material
Acrylic
Color
Colorless
Friction Coefficient
0.5
Plastic Clarity
Clear
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D257, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, EOS/ESD S11.11, Federal 101C, Method 4046.1, UL 94
Scratch-Resistant
Scratch-Resistant
Minimum Temperature
-40 Degrees F
Shape
Rectangular
Impact Strength
0.4 ft-lb/in
Shore Hardness
70 Shore D
Material
Acrylic
Maximum Adhesive Temperature
-250 Degrees F
Water Absorption
0.4 %
FDA Compliance
21 CFRS 177.1010
Tensile Strength
10,000 psi
Coefficient of Thermal Expansion
3.5 x 10^-5
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Light Transmission
92 %
Flexural Modulus
475,000 psi
Backing Type
Acrylic Adhesive
Static-Resistant
Static-Resistant
Weight
18.66 lb

Description

static dissipative acrylic sheet, Acrylic, Plastic Length 48 in, Plastic Width 24 in, Plastic Thickness 0.375 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.