Shop ZORO SELECT

Clear Scratch-Resistant Acrylic Sheets &

  • Mfr # SACRiMI2.250X48.000X96.000CEF
  • Zoro # G923352962

product price: 
$
1,620.99
/ea
Free Shipping & Returns

Key Features

Static-Resistant
Not Static-Resistant
Plastic Width
48 in
Material
Acrylic
Coefficient of Thermal Expansion
3.5 x 10^-5
Metal Detectable
Not Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SACRiMI2.250X48.000X96.000CEF
Zoro #
G923352962
UPC #
-
Country of Origin
United States
Static-Resistant
Not Static-Resistant
Material
Acrylic
Coefficient of Thermal Expansion
3.5 x 10^-5
Metal Detectable
Not Metal Detectable
Shore Hardness
70 Shore D
Light Transmission
92 %
Plastic Clarity
Mirrored
Scratch-Resistant
Scratch-Resistant
Minimum Temperature
-40 Degrees F
Shape
Rectangular
Flexural Modulus
475,000 psi
Rockwell Hardness
95 HRM
FDA Compliance
21 CFRS 177.1010
Impact Strength
0.4 ft-lb/in
Maximum Temperature
180 Degrees F
Weight
49.77 lb
Backing Type
Acrylic Adhesive
Item
Clear Scratch-Resistant Acrylic Sheets & Bars
Water Absorption
0.4 %
UV-Resistant
UV-Resistant
Friction Coefficient
0.5
Dielectric Strength
17 kV/mm
Fabrication
Extruded
Tensile Strength
10,000 psi
Color
Colorless
Minimum Adhesive Temperature
-20 Degrees F
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D257, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, EOS/ESD S11.11, Federal 101C, Method 4046.1, UL 94
Maximum Adhesive Temperature
-250 Degrees F

Dimensions

Plastic Width
48 in
Plastic Thickness
0.25 in
Plastic Length
96 in

Description

Clear Scratch-Resistant Acrylic Sheets & Bars, Acrylic, Plastic Length 96 in, Plastic Width 48 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Mirrored, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.