
Concrete Screw, #12-11 Dia., Flat, 5/8 in L, Steel Zinc Plated, 6000 PK
Mfr # 1210APF
Zoro # G7575384
product price:Â $622.99
/pk 6000, $0.10/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Brick; Block
Anchor Diameter
#12-11
Overall Length
5/8 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1210APF
Zoro #
G7575384
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
#12-11
Overall Length
5/8 in
Thread Length
5/8 in
Anchor Size
12-11 x 5/8 in
Drill Size
5/32 in
Details
Item
Concrete Screw
Compatible Material
Concrete; Brick; Block
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Phillips
Type
Masonry Screw
Description
Anchor Screws,12-11X5/8,Phil FL,PK6000, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.