Concrete Screw, Flat, 3/4 in L, Steel Zinc Plated, 9000 PK

  • Mfr # 0912APF

  • Zoro # G7575235


product price: $566.99
/pk 9000, $0.06/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Brick; Block
Overall Length
3/4 in
Material
Steel
Finish
Zinc Plated
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0912APF
Zoro #
G7575235
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
3/4 in
Thread Length
3/4 in
Max. Work Thickness
1 3/8 in
Anchor Size
9 x 3/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete; Brick; Block
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Phillips
Type
Tapcon, Silver Climaseal
Ultimate Tension (Lbs.)
800
ICC Approved for Un-Cracked Concrete
No
Seismic Approved
No

Description

9X3/4 Phillips Flat Self Tapping Screw Type A Fully Threaded Zinc And Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.