Container Lab w/Lid, 168 oz., PK25

  • Mfr # 02735

  • Zoro # G5656137


product price:  $71.95
/pk 25, $2.88/ea

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Round
Includes Closure
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
02735
Zoro #
G5656137
UPC #
-
Country of Origin
United States

Dimensions

Mouth Size
Wide

Details

Item
Laboratory Containers
Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Round
Includes Closure
Yes
Labware Capacity - Metric
5,040 mL
Sterile/Non-Sterile
Non-Sterile
Special Features
Shatter Resistant
Bottle/Jar Shape
Round
Pre-Cleaned
None
Labware Closure Material
Paper
Labware Closure Liner Design
Flat
Bottle/Jar Type
Sampling
Labware Closure Liner Material
Unlined
Labware Closure Type
Snap On
Labware Closure Color
Natural
Glassware Class
Not Rated
Labware Clarity
Translucent
Labware Body Color
Natural
Labware Basic Material
Plastic
Labware Body Material
LDPE
Labware Capacity - English
168 oz
Closure Liner Material
Unlined
Closure Type
Snap On
Body Material
LDPE
Numbers of Jars Included
25
Clarity
Translucent
Jar Type
Sampling
Closure Included
Yes
Closure Color
Natural
Capacity - Metric
4.97 L
Capacity - English
168.1 fl oz
Closure Liner Design
Flat
Basic Material
Plastic

Description

Laboratory Containers, Capacity - Metric 4.97 L, Capacity - English 168.1 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Material LDPE, Pre-Cleaned None, Autoclavable No, Closure Type Snap-On, Closure Material LDPE, Sterile/Non-Sterile Non-Sterile, Body Color Colorless, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Shatter Resistant, Basic Material Plastic, Shape Round, Closure Liner Design Flat, Glassware Class Not Rated, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.