Shop ZORO SELECT
See all product information
Create Account
ControlRod, Steel, 11/2in, StraightCut
- Mfr # LR-24-S
- Zoro # G1874120
product price:Â
$
62.99
/ea
Key Features
Type
Short Limit Rod
Pipe Size
1 1/2 in
Material
Steel
Bolt Hole Size
5/8"
Flange Thickness
0.43"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LR-24-S
- Zoro #
- G1874120
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pipe Size
- 1 1/2 in
- Bolt Hole Size
- 5/8"
- Flange Thickness
- 0.43"
- Pipe Size (Fittings)
- 1-1/2"
- Outside Dia.
- 9-7/8"
- Pipe Size - Pipe Fitting
- 1-1/2"
- Compatible Bolt Hole Diameter
- 5/8 in
- For Pipe Size
- 1 1/2 in
Details
- Type
- Short Limit Rod
- Material
- Steel
- Item
- Control Rod
- Bolt Holes
- 2
- Connection
- Flanged
- Standards
- ANSI B16.5
- Pipe Fitting Material
- Steel
- Restricted Motion Direction
- Expansion
- Compatible Joint Type
- Single Bulb
- End Type
- Straight Cut
- Maximum Temperature
- 250 Degrees F
- Minimum Temperature
- -40 Degrees F
- Control Unit Type
- Control Rod
- Shell Material
- Steel
Description
Control Rod, Compatible Bolt Hole Diameter 5/8 in, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, End Type Straight Cut, Finish Not Applicable, Material Steel, Material Grade/Class Not Applicable, Overall Length Not Applicable, Restricted Motion Direction Expansion, Thread Direction Not Applicable, Thread Fit Not Applicable, Thread Size Not Applicable, Thread Type Not Applicable, Standards ANSI B16.5, Compatible Joint Type Single Bulb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.