Convoluted PTFE assy
Mfr # SSCOV-20-20FJCS-20FJCS-48"
Zoro # G311935951
product price: $474.99
/ea
Free Shipping & Returns
Key Features
Maximum Working Pressure @ 70F
1,000 psi
Hose Conductivity
Non-Conductive
Hose Fitting Type B
FJIC
Hose Fitting Size B
1 1/4 in
Hose Fitting Type A
FJIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSCOV-20-20FJCS-20FJCS-48"
Zoro #
G311935951
UPC #
-
Country of Origin
United States
Dimensions
Hose Fitting Size B
1 1/4 in
Hose Dash Size
20
Hose Length
4 ft
Hose Fitting Size A
1 1/4 in
Details
Item
Convoluted PTFE Assembly
Maximum Working Pressure @ 70F
1,000 psi
Hose Conductivity
Non-Conductive
Hose Fitting Type B
FJIC
Hose Fitting Type A
FJIC
Interior Texture
Convoluted
Hose Fitting Material A
Carbon Steel
Vacuum Rating
Not Rated
Hose Cover Material
304 Stainless Steel
Hose Color
Silver
Hose ID
1 1/4 in
Hose Tube Material
PTFE
Temperature Range
-65 Degrees to 400 Degrees F
Description
Convoluted PTFE assy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.