Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, nACo, 3.000" L

  • Mfr # HGWL40375-015

  • Zoro # G3033392


product price: $48.79
/ea
Sold in multiples of 2 for $97.58

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.3750"
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HGWL40375-015
Zoro #
G3033392
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.015 in
Milling Diameter
0.3750"
Shank Dia.
3/8 in
Overall Length
3 in
Milling Dia.
0.375 in
Length of Cut
1.125 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
nACRo
Grade
Micro Grain
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Application
Finishing
Helix Angle
45 Degrees
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
List Number
1030
Shank Type
Straight
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Stainless (M) Compatibility
Yes
End Mill Style
Corner-Radius
Material - Machining
Carbide
Measurement System
Inch
Material Grade - Machining
Micrograin
Shank Type - Machining
Straight
Finish - Machining
nACRo
Primary Material Application ISO Code
H, K, P, S
Flute Type
Spiral
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel
Secondary Material Application
Stainless Steel
Flute Spacing
Variable
Secondary Material Application ISO Code
M
Max. Helix Angle
45 Degrees
Series
Hurrimill

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, nACRo, Straight, Inch, 0.015 in, 1.125 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.