Shop ZORO SELECT

Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, 1,200 lb Load Capacity

  • Mfr # SRSC1624484ALU6PU

  • Zoro # G9949886


product price:  $800.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
53 in
Overall Length
54 in
Overall Width
24 1/4 in
Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SRSC1624484ALU6PU
Zoro #
G9949886
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
53 in
Overall Length
54 in
Overall Width
24 1/4 in
Caster Dia.
6 in
Shelf Width
24 in
Shelf Length
48 in
Caster Width
2 in
Lip Height
1-1/2"
Handle Height
36 in
Top Shelf Height
53 in
Caster Wheel Dia.
6 in
Shelf LxW
48 in x 24 in
Caster Wheel Width
2 in
Overall LxWxH
54 in x 24 1/8 in x 53 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"

Details

Material
Stainless Steel
Color
Silver
Load Capacity
1,200 lb
Item
Corrosion-Resistant Utility Cart with Lipped Metal Shelves
Wheel Type
6" x 2" Polyurethane
Handle Type
Flat
Number of Shelves
4
Finish
Polished
Gauge
16 ga
Caster Material
Polyurethane
Construction
Welded
Caster Type
(2) Swivel, (2) Rigid
Distance Between Shelves
12-1/2 in
Utility Cart Item
Stainless 4 Shelves Stock Cart
Utility Cart Shelf Style
Lipped
Includes
4 Shelves
Capacity per Shelf
300 lb
Number of Compartments
0
Distance Between Top and Middle Shelf
12-1/2"
Number of Drawers
0
Assembled/Unassembled
Assembled
Distance Between Middle and Bottom Shelf
12-1/2"
Lip Style
4-Sided Lipped
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Fixed
Power Indicator
No
Caster Wheel Type
Standard
Caster Brake Type
No Brake Included
Method of Construction
Welded
Platform Surface
Smooth
Caster Mounting Type
Plate
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

Utility Cart, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 54 in, Overall Width 24 in, Number of Shelves 4, Capacity per Shelf 300 lb, Distance Between Shelves 13 in, Shelf Length 48 in, Shelf Width 24 in, Includes 4 Shelves, Handle Height 36 in, Top Shelf Height 53 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.