Cross, Alum, Thrd 4", 4", 4", 4"

  • Mfr # ZUSA-PF-9555
  • Zoro # G7686162
product price: 
$
435.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Cross
Application
Air, Non-Potable Water, Oils
Standards
MIL-DTL-52618-E
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9555
Zoro #
G7686162
UPC #
193005063535
Country of Origin
United States

Dimensions

Fitting Side C Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side D Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Thread Size C
4"-8
Fitting Thread Size B
4"-8
Fitting Thread Size A
4"-8
Fitting Thread Size D
4"-8

Details

Item
Metal Pipe Cross
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Cross
Application
Air, Non-Potable Water, Oils
Standards
MIL-DTL-52618-E
Color
Silver
Fitting Side D Pipe Threading
8
Class
Class 150
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side C Type
Threaded
Fitting Side C Pipe Threading
8
Fitting Side A Type
Threaded
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
8
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Fitting Side C Gender
Female
Fitting Side D Type
Threaded
Fitting Side D Gender
Female
Fitting Side B Type
Threaded
Includes Seal
No
Fitting Side B Pipe Threading
8
Side 3 Thread Type
NPT
Side A Thread Type
NPT
For Pipe Schedule
Schedule 40
Side B Thread Type
NPT
Gravity Flow
Pressure
Material Grade
6061-T6
Side 4 Thread Type
NPT

Description

Class 150 Aluminum Cross

Restrictions

Ratings & reviews