Shop All Tags
Zoro Select
Loop n Lock Danger Tag, 5-7/8x3-3/8, PK10
Mfr # 43Z169
Zoro # G5223802
product price: $24.69
/pk 10, $2.47/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Height 5 3/4 in
- Width 2 7/8 in
- Tag Shape Rectangle
- Language English
Product Information
- Brand Zoro Select
- MFR # 43Z169
- Zoro # G5223802
- UPC # 846642019730
- Country of Origin China
- Category Tags
Dimensions
Height | 5 3/4 in |
Width | 2 7/8 in |
Hole Size | 3/8 in |
Mounting Hole Diameter | 3/8 in |
Fastener Length | 12 in |
Fastener Attachment Length | 10 in |
Mounting Hole Size | 5/16 in |
Details
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 10 in, Fastener Type Beaded Tie, Header Wording (Reverse Side) Danger, Header Wording Danger, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 5/16 in, Number of Tags 10, Preprinted Images (Reverse Side) Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Farm and Ranch Waterproof Boots, 95M, 95M (G6503)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580077)
- HY-KO Sign Stake, Natural, Wood, 1 ft 9 in L, PK12 (40603)
- S FELLAS BY GENUINE GRIP Men Waterproof Hiker Boot, 6", Wheat, 8W, PR (6052-8W)
- ZORO SELECT Tag, Al, Silver, 1" Hx2" W, Rectangle, PK100 (20LT21)
- ZORO SELECT Inspection Record Tag, Fire Ext, 3inH, PK10 (35TJ49)
- ZORO SELECT Tag, Eye Wash/Shower Inspection, 4 in W x 7 in H, Polyester, Indoor/Outdoor, 10 Pack, White/Green (2RMU6)
- ZORO SELECT Caution Tag, 5-3/4in. H x 3in. W, Pe, PK25 (29UG15)
- ZORO SELECT Tag, Brass, Yl, 1-1/4" H x 1-1/4" W, PK100 (41527)
- ZORO SELECT Lad Inspection Tag, 5-3/4 x 3 In, PK100 (9K964)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Brs, Sq, PK25 (23212)
- Zoro Select Tags