Shop All Digital Panel Meters
Zoro Select
Digital Panel Meter, AC Voltage, 0-250 VAC
Mfr # 12G489
Zoro # G4272861
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Voltage
- Input Range 0 to 270V AC
- Accuracy +/-0.5% of reading +/-5count
- Display Span 19999
- Display Digits 4-1/2 in
Product Information
- Brand Zoro Select
- MFR # 12G489
- Zoro # G4272861
- UPC # 190735384039
- Country of Origin India
- Category Digital Panel Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Description
Digital Panel Meter, AC Voltage, Input Range 0 to 270V AC, Accuracy +/-0.5 Percent of reading +/-5count, Display Span 19999, Display Digits 4-1/2 in, Red LCD Display, True RMS Yes, No Excitation, Fits Standard 3/648 DIN Cutout, Connector Type Screw Terminal, Process Connection No, Power Required 85-250V AC, Style 24x72, Includes Instructions, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Explosion Proof Transducer, 0 to 300 psi (A2XBM0242C2300#G)
- HUMBOLDT Concrete Crack Gauge, Plus (HC-2937)
- WINTERS Economy 4" 0-160 psi/Kpa 1/4" Npt Btm (PEM224)
- JONES STEPHENS Test Gauge Asm, Bell Type, 30x1" FIP (G67030)
- ZORO SELECT Digital Panel Meter, AC Voltage, 0-250 VAC (12G488)
- ZORO SELECT Digital Panel Meter, Process, 4 to 20mA DC (12G525)
- ZORO SELECT Digital Panel Meter, Process, 0 to10 VDC (12G514)
- ZORO SELECT Digital Panel Meter, AC Voltage, 0-600 VAC (12G490)
- DWYER INSTRUMENTS Digital Panel Meter, 4 Digit Proc 2448V (LCI132-01)
- AUTONICS 36x72mm Multi-Panel Meter AC Volts (MT4Y-AV-4N)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAX (PAXP0010)
- Zoro Select Digital Panel Meters