Shop All Double Sided Foam Tapes
Zoro Select
Double Sided Tape, Acrylic, 3/4" W
Mfr # TC442-0.75" X 36YD
Zoro # G5777468
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Rubber
- Tape Length 36 yd
- Tape Shape Continuous Roll
- Tape Color White
Product Information
- Brand Zoro Select
- MFR # TC442-0.75" X 36YD
- Zoro # G5777468
- UPC # 888519403501
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 36 yd |
Tape Core Diameter | 3 in |
Metric Tape Length | 32.91 m |
Metric Width | 19.05 mm |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 36 yd |
Details
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand Approved Vendor, Series TC442, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 36 yd, Maximum Tape Performance Temperature 120 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID NAILS Clear Sealant 5.5Oz (CS144 5.5-OZ)
- ROBERTS Floor Adhesive, 1406 Series, Milky White, 16 oz, Bottle (1406-P)
- NOVAGARD SOLUTIONS Novagard 02-MX001460 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Sandstone (02-MX001460)
- BERTECH High-Temp. Polyimide Tape, 0.5 Mil Film + 0.5 Mil Adhesive, 2 In. Wide x 36 Yards Long, Amber (PPT0.5-2)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC442-1" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC10110-1" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10110-0.5" X 36YD)
- ZORO SELECT Double Sided Tape, Rubber, 1.5" W (TC399-1.5" X 36YD)
- ZORO SELECT Double Sided Tape, Rubber, 1" W (TC4417-1" X 36FT)
- ZORO SELECT Double Sided Tape, Rubber, 2" W (TC6336-2" X 75FT)
- 3M 3M 4056 Double Coated Foam Tape 0.5" x 5yd, Black (4056)
- Zoro Select Double Sided Foam Tapes