Zoro Select

Double Sided Tape, Acrylic, 1" W


original price: $13.95
9% off
new price: $12.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Backing Material Acrylic Foam
  • Tape Adhesive Acrylic
  • Tape Width 1 in
  • Tape Length 5 yd
  • Tape Shape Continuous Roll
See all product information

Product Information

Dimensions

Tape Width 1 in
Tape Length 5 yd
Tape Core Diameter 1.5 in
Metric Width 25.4 mm
Imperial Tape Width 1 in
Metric Tape Length 4.57 m
Imperial Tape Length 5 yd

Details

Item Double-Sided Foam Tape
Tape Backing Material Acrylic Foam
Tape Adhesive Acrylic
Tape Shape Continuous Roll
Tape Color Transparent
Min. Tape Performance Temp. -30 Degrees F
Max. Tape Performance Temp. 200 Degrees F
Tape Thickness 1/32 in
Duct Tape Adhesive Acrylic
Series TC10110
Standards Not Rated
Liner Color Clear
Tape Adhesive Strength 25 oz/in
Tape Tensile Strength Not Rated
Tape Elongation 720 %
Brand and Series TapeCase TC10110
Tape Backing Construction Foam
Foam Density Type Firm
Liner Included Yes
Tape Adhesive Format Double-Sided
Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Temperature Range 30 Degrees to 200 Degrees F
Tape Type Double-Sided Foam Tape
Tape Brand Approved Vendor
Adhesion to Steel 25 oz/in
Tape Sub-Type Double-Sided Transparent Firm Foam Tape
Minimum Tape Performance Temperature 30 Degrees F
Tape Adhesive Material Acrylic
Product Form Continuous Roll
Environment Indoor and Outdoor
Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Maximum Tape Performance Temperature 200 Degrees F

Description

Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Transparent Firm Foam Tape, Tape Brand Approved Vendor, Series TC10110, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.